Zoro Homepage

Short Length Drill Bit

  • Mfr # 62055

  • Zoro # G121844061


product price: $44.55
/ea

Key Features

System of Measurement
Metric
Cutting Depth
3XD
Finish
Uncoated
Number of Flutes
2
Overall Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62055
Zoro #
G121844061
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Overall Length
40 mm
Size
2.2 mm
Flute Length
13 mm

Details

System of Measurement
Metric
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
Material
Micrograin Solid Carbide
Cutting Edge Material
Micrograin Solid Carbide
Point Type
Split/Self-Centering
Drill Bit Point Angle
145 deg
Flute Type
Spiral
Primary Material Application
Aluminum Alloy, Cast Iron, Hardened Steels, High Temperature Alloys, Non-Ferrous Metals, Plastic/Composites, Stainless Steel, Steel, Titanium and Tough-to-Machine Materials

Description

SGS Short Length Drill Bit, General Purpose, Series: 108M Plus, Metric/Imperial, 2.2 mm Drill - Metric, 0.0866 in Drill - Decimal Inch, 40 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 13 mm Flute Length, 2.2 mm Dia x 27 mm L Shank, Straight Shank, 145 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Uncoated, Applicable Materials: Aluminum Alloy, Cast Iron, Hardened Steels, High Temperature Alloys, Non-Ferrous Metals, Plastic/Composites, Stainless Steel, Steel, Titanium and Tough-to-Machine Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.