Zoro Homepage

Short Length Drill Bit

  • Mfr # 62111

  • Zoro # G021843768


product price: $67.45
/ea

Key Features

Point Type
Self-Centering
Flute Length
26 mm
Number of Flutes
2
Cutting Edge Material
Micrograin Solid Carbide
Primary Material Application
Cast Iron, Composites, Non-Ferrous Metals, Plastic, Steel, Stainless Steel and Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62111
Zoro #
G021843768
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
26 mm
Cutting Depth
3XD
Overall Length
62 mm
Size
5 mm

Details

Point Type
Self-Centering
Number of Flutes
2
Cutting Edge Material
Micrograin Solid Carbide
Primary Material Application
Cast Iron, Composites, Non-Ferrous Metals, Plastic, Steel, Stainless Steel and Titanium
Drill Bit Point Angle
145 deg
Material
Micrograin Solid Carbide
Finish
Bright
Cutting Direction
Right Hand
Flute Type
Spiral
System of Measurement
Metric

Description

SGS Short Length Drill Bit, General Purpose, Series: 108M Plus, Metric/Imperial, 5 mm Drill - Metric, 0.1969 in Drill - Decimal Inch, 62 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 26 mm Flute Length, 5 mm Dia x 36 mm L Shank, Straight Shank, 145 deg Point, Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, Bright, Applicable Materials: Cast Iron, Composites, Non-Ferrous Metals, Plastic, Steel, Stainless Steel and Titanium

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.