Zoro Homepage

Short Length Drill Bit

  • Mfr # 64628

  • Zoro # G421844112


product price: $111.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Flute Type
Spiral
Number of Flutes
3
Cutting Edge Material
Carbide
Cutting Depth
3xD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64628
Zoro #
G421844112
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3xD
Flute Length
28 mm
Overall Length
66 mm
Size
5.8 mm

Details

System of Measurement
Metric
Flute Type
Spiral
Number of Flutes
3
Cutting Edge Material
Carbide
Drill Bit Point Angle
124 deg
Point Type
Pyramid
Primary Material Application
Aluminum, Composites, Non-Ferrous and Plastic
Material
Carbide
Cutting Direction
Right Hand
Finish
Uncoated

Description

SGS Short Length Drill Bit, High Performance Triple Margin, Series: Hi-PerCarb 131N, Metric, 5.8 mm Drill - Metric, 0.2283 in Drill - Decimal Inch, 66 mm Overall Length, 3xD Cutting Depth, 3 Flutes, Spiral Flute, 28 mm Flute Length, 6 mm Dia x 36 mm L Shank, Standard Shank, 124 deg Point, Pyramid Point, Right Hand Cutting Direction, Carbide Cutting Edge, Carbide, Uncoated, Applicable Materials: Aluminum, Composites, Non-Ferrous and Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.