Zoro Homepage

Short Length Drill Bit

  • Mfr # 64660

  • Zoro # G221844145


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Point Type
Pyramid
System of Measurement
Metric
Finish
Uncoated
Size
9 mm
Flute Length
47 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64660
Zoro #
G221844145
UPC #
-
Country of Origin
United States

Dimensions

Size
9 mm
Flute Length
47 mm
Overall Length
89 mm
Cutting Depth
3xD

Details

Point Type
Pyramid
System of Measurement
Metric
Finish
Uncoated
Cutting Edge Material
Carbide
Number of Flutes
3
Flute Type
Spiral
Primary Material Application
Aluminum, Composites, Non-Ferrous and Plastic
Cutting Direction
Right Hand
Material
Carbide
Drill Bit Point Angle
124 deg

Description

SGS Short Length Drill Bit, High Performance Triple Margin, Series: Hi-PerCarb 131N, Metric, 9 mm Drill - Metric, 0.3543 in Drill - Decimal Inch, 89 mm Overall Length, 3xD Cutting Depth, 3 Flutes, Spiral Flute, 47 mm Flute Length, 10 mm Dia x 40 mm L Shank, Standard Shank, 124 deg Point, Pyramid Point, Right Hand Cutting Direction, Carbide Cutting Edge, Carbide, Uncoated, Applicable Materials: Aluminum, Composites, Non-Ferrous and Plastic

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.