Zoro Homepage

Short Length Drill Bit

  • Mfr # 68664

  • Zoro # G421843320


product price: $34.15
/ea

Key Features

Primary Material Application
Aluminum Alloy, Cast Iron, Hardened Steels, High Temperature Alloys, Non-Ferrous Metals, Plastic/Composites, Stainless Steel, Steel, Titanium and Tough-to-Machine Materials
Cutting Direction
Right Hand
Point Type
Split/Self-Centering
Cutting Depth
3XD
Drill Bit Point Angle
145 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68664
Zoro #
G421843320
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
10 mm
Overall Length
34 mm
Size
1.6 mm

Details

Primary Material Application
Aluminum Alloy, Cast Iron, Hardened Steels, High Temperature Alloys, Non-Ferrous Metals, Plastic/Composites, Stainless Steel, Steel, Titanium and Tough-to-Machine Materials
Cutting Direction
Right Hand
Point Type
Split/Self-Centering
Drill Bit Point Angle
145 deg
Flute Type
Spiral
System of Measurement
Metric
Number of Flutes
2
Cutting Edge Material
Micrograin Solid Carbide
Finish
AlTiN Coated
Material
Micrograin Solid Carbide

Description

SGS Short Length Drill Bit, General Purpose, Series: 108M Plus, Metric/Imperial, 1.6 mm Drill - Metric, 0.063 in Drill - Decimal Inch, 34 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Spiral Flute, 10 mm Flute Length, 1.6 mm Dia x 24 mm L Shank, Straight Shank, 145 deg Point, Split/Self-Centering Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Micrograin Solid Carbide, AlTiN Coated, Applicable Materials: Aluminum Alloy, Cast Iron, Hardened Steels, High Temperature Alloys, Non-Ferrous Metals, Plastic/Composites, Stainless Steel, Steel, Titanium and Tough-to-Machine Materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.