Zoro Homepage

Square End Mill

  • Mfr # 00327

  • Zoro # G721842283


product price: $22.19
/ea

Key Features

Shank Length
1.453 in
Cutting Dia.
0.031 in
Type
Fractional Stub Length
Series
M2S
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00327
Zoro #
G721842283
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.453 in
Cutting Dia.
0.031 in
Overall Length
1-1/2 in
Length of Cut
0.047 in
Shank Dia.
1/8 in

Details

Type
Fractional Stub Length
Series
M2S
Cutting Direction
Right Hand
End Mill Material
Solid Carbide
Flute Type
Spiral
Finish
Uncoated
Shank Type
Common
Helix Angle
30 deg
Number of Flutes
2

Description

SGS Square End Mill, Fractional Stub Length, Series: M2S, 0.031 in Diameter Cutter, 1-1/2 in Overall Length, 0.047 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.453 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.