Zoro Homepage

Square End Mill

  • Mfr # 00346

  • Zoro # G521842858


product price: $16.95
/ea

Key Features

Number of Flutes
2
Cutting Dia.
0.05 in
Shank Length
1.425 in
Helix Angle
30 deg
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00346
Zoro #
G521842858
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.05 in
Shank Length
1.425 in
Length of Cut
0.075 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in

Details

Number of Flutes
2
Helix Angle
30 deg
End Mill Material
Solid Carbide
Flute Type
Spiral
Cutting Direction
Right Hand
Type
Fractional Stub Length
Shank Type
Common
Series
M2S
Finish
Uncoated

Description

SGS Square End Mill, Fractional Stub Length, Series: M2S, 0.05 in Diameter Cutter, 1-1/2 in Overall Length, 0.075 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.425 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.