Zoro Homepage

Square End Mill

  • Mfr # 00361

  • Zoro # G521842094


product price: $16.55
/ea

Key Features

Flute Type
Spiral
Number of Flutes
2
Series
M2S
Type
Fractional Stub Length
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00361
Zoro #
G521842094
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
0.08 in
Shank Length
1.38 in
Overall Length
1-1/2 in
Length of Cut
0.12 in

Details

Flute Type
Spiral
Number of Flutes
2
Series
M2S
Type
Fractional Stub Length
End Mill Material
Solid Carbide
Helix Angle
30 deg
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Common

Description

SGS Square End Mill, Fractional Stub Length, Series: M2S, 0.08 in Diameter Cutter, 1-1/2 in Overall Length, 0.12 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.38 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.