Zoro Homepage

Square End Mill

  • Mfr # 00390

  • Zoro # G221843018


product price: $21.75
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Cutting Dia.
0.023 in
Type
Fractional Stub Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00390
Zoro #
G221843018
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.023 in
Shank Dia.
1/8 in
Shank Length
1.465 in
Length of Cut
0.035 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Cutting Direction
Right Hand
Type
Fractional Stub Length
Helix Angle
30 deg
Shank Type
Common
Flute Type
Spiral
Finish
Uncoated
Series
M4S

Description

SGS Square End Mill, Fractional Stub Length, Series: M4S, 0.023 in Diameter Cutter, 1-1/2 in Overall Length, 0.035 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.465 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.