Zoro Homepage

Square End Mill

  • Mfr # 00430

  • Zoro # G021842310


product price: $15.15
/ea

Key Features

Cutting Direction
Right Hand
Flute Type
Spiral
Shank Dia.
1/8 in
Cutting Dia.
0.07 in
Type
Fractional Stub Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00430
Zoro #
G021842310
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
0.07 in
Length of Cut
0.105 in
Overall Length
1-1/2 in
Shank Length
1.395 in

Details

Cutting Direction
Right Hand
Flute Type
Spiral
Type
Fractional Stub Length
End Mill Material
Solid Carbide
Series
M4S
Helix Angle
30 deg
Finish
Uncoated
Shank Type
Common
Number of Flutes
4

Description

SGS Square End Mill, Fractional Stub Length, Series: M4S, 0.07 in Diameter Cutter, 1-1/2 in Overall Length, 0.105 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.395 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.