Zoro Homepage

Square End Mill

  • Mfr # 00488

  • Zoro # G821842756


product price: $16.95
/ea

Key Features

End Mill Material
Solid Carbide
Helix Angle
30 deg
Shank Dia.
1/8 in
Finish
Uncoated
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00488
Zoro #
G821842756
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.15 in
Cutting Dia.
0.05 in
Shank Length
1.35 in
Overall Length
1-1/2 in

Details

End Mill Material
Solid Carbide
Helix Angle
30 deg
Finish
Uncoated
Cutting Direction
Right Hand
Type
Fractional Regular Length
Series
M2S
Flute Type
Spiral
Shank Type
Common
Number of Flutes
2

Description

SGS Square End Mill, Fractional Regular Length, Series: M2S, 0.05 in Diameter Cutter, 1-1/2 in Overall Length, 0.15 in Length of Cut, 2 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.35 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.