Zoro Homepage

Square End Mill

  • Mfr # 00520

  • Zoro # G021842167


product price: $25.65
/ea

Key Features

End Mill Material
Solid Carbide
Shank Dia.
1/8 in
Cutting Direction
Right Hand
Helix Angle
30 deg
Length of Cut
0.033 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00520
Zoro #
G021842167
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Length of Cut
0.033 in
Overall Length
1-1/2 in
Cutting Dia.
0.011 in
Shank Length
1.467 in

Details

End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Helix Angle
30 deg
Series
M4S
Type
Fractional Regular Length
Flute Type
Spiral
Finish
Uncoated
Number of Flutes
4
Shank Type
Common

Description

SGS Square End Mill, Fractional Regular Length, Series: M4S, 0.011 in Diameter Cutter, 1-1/2 in Overall Length, 0.033 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.467 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.