Zoro Homepage

Square End Mill

  • Mfr # 00534

  • Zoro # G221842981


product price: $26.25
/ea

Key Features

Helix Angle
30 deg
Shank Dia.
1/8 in
Number of Flutes
4
Finish
Uncoated
Shank Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00534
Zoro #
G221842981
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Cutting Dia.
0.025 in
Shank Length
1.425 in
Overall Length
1-1/2 in
Length of Cut
0.075 in

Details

Helix Angle
30 deg
Number of Flutes
4
Finish
Uncoated
Shank Type
Common
Type
Fractional Regular Length
Flute Type
Spiral
Series
M4S
End Mill Material
Solid Carbide
Cutting Direction
Right Hand

Description

SGS Square End Mill, Fractional Regular Length, Series: M4S, 0.025 in Diameter Cutter, 1-1/2 in Overall Length, 0.075 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.425 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.