Zoro Homepage

Square End Mill

  • Mfr # 00549

  • Zoro # G321842805


product price: $16.95
/ea

Key Features

Number of Flutes
4
Helix Angle
30 deg
Shank Type
Common
Shank Length
1.38 in
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00549
Zoro #
G321842805
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.38 in
Shank Dia.
1/8 in
Cutting Dia.
0.04 in
Overall Length
1-1/2 in
Length of Cut
0.12 in

Details

Number of Flutes
4
Helix Angle
30 deg
Shank Type
Common
End Mill Material
Solid Carbide
Type
Fractional Regular Length
Cutting Direction
Right Hand
Flute Type
Spiral
Finish
Uncoated
Series
M4S

Description

SGS Square End Mill, Fractional Regular Length, Series: M4S, 0.04 in Diameter Cutter, 1-1/2 in Overall Length, 0.12 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.38 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.