Zoro Homepage

Square End Mill

  • Mfr # 00566

  • Zoro # G821842121


product price: $16.89
/ea

Key Features

Number of Flutes
4
Series
M4S
Type
Fractional Regular Length
Cutting Dia.
0.057 in
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00566
Zoro #
G821842121
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.057 in
Length of Cut
0.171 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Shank Length
1.329 in

Details

Number of Flutes
4
Series
M4S
Type
Fractional Regular Length
End Mill Material
Solid Carbide
Finish
Uncoated
Shank Type
Common
Helix Angle
30 deg
Flute Type
Spiral
Cutting Direction
Right Hand

Description

SGS Square End Mill, Fractional Regular Length, Series: M4S, 0.057 in Diameter Cutter, 1-1/2 in Overall Length, 0.171 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.329 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.