Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill

  • Mfr # 00569

  • Zoro # G221841960


product price: $16.95
/ea

Key Features

Type
Fractional Regular Length
Number of Flutes
4
Length of Cut
0.18 in
Shank Dia.
1/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00569
Zoro #
G221841960
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.18 in
Shank Dia.
1/8 in
Overall Length
1-1/2 in
Cutting Dia.
0.06 in
Shank Length
1.32 in

Details

Type
Fractional Regular Length
Number of Flutes
4
Cutting Direction
Right Hand
Shank Type
Common
Helix Angle
30 deg
Finish
Uncoated
End Mill Material
Solid Carbide
Flute Type
Spiral
Series
M4S

Description

SGS Square End Mill, Fractional Regular Length, Series: M4S, 0.06 in Diameter Cutter, 1-1/2 in Overall Length, 0.18 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.32 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.