Zoro Homepage

Square End Mill

  • Mfr # 00589

  • Zoro # G421842309


product price: $17.99
/ea

Key Features

Cutting Dia.
0.031 in
Shank Dia.
1/8 in
Number of Flutes
4
Type
Fractional Long Length
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00589
Zoro #
G421842309
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.031 in
Shank Dia.
1/8 in
Shank Length
2.345 in
Length of Cut
0.155 in
Overall Length
2-1/2 in

Details

Number of Flutes
4
Type
Fractional Long Length
Flute Type
Spiral
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
30 deg
Series
M4SL
End Mill Material
Solid Carbide
Shank Type
Common

Description

SGS Square End Mill, Fractional Long Length, Series: M4SL, 0.031 in Diameter Cutter, 2-1/2 in Overall Length, 0.155 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.345 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.