Zoro Homepage

Square End Mill

  • Mfr # 00597

  • Zoro # G721843174


product price: $14.45
/ea

Key Features

Cutting Direction
Right Hand
Shank Type
Common
Flute Type
Spiral
Length of Cut
0.31 in
Shank Length
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00597
Zoro #
G721843174
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.31 in
Shank Length
2.19 in
Cutting Dia.
0.062 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in

Details

Cutting Direction
Right Hand
Shank Type
Common
Flute Type
Spiral
Series
M4SL
Number of Flutes
4
End Mill Material
Solid Carbide
Type
Fractional Long Length
Finish
Uncoated
Helix Angle
30 deg

Description

SGS Square End Mill, Fractional Long Length, Series: M4SL, 0.062 in Diameter Cutter, 2-1/2 in Overall Length, 0.31 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.19 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.