Zoro Homepage

Square End Mill

  • Mfr # 00601

  • Zoro # G121842890


product price: $14.45
/ea

Key Features

Shank Type
Common
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Length
2.11 in
Type
Fractional Long Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00601
Zoro #
G121842890
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.11 in
Length of Cut
0.39 in
Shank Dia.
1/8 in
Cutting Dia.
0.078 in
Overall Length
2-1/2 in

Details

Shank Type
Common
Cutting Direction
Right Hand
Flute Type
Spiral
Type
Fractional Long Length
End Mill Material
Solid Carbide
Helix Angle
30 deg
Number of Flutes
4
Finish
Uncoated
Series
M4SL

Description

SGS Square End Mill, Fractional Long Length, Series: M4SL, 0.078 in Diameter Cutter, 2-1/2 in Overall Length, 0.39 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.11 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.