Zoro Homepage

Square End Mill

  • Mfr # 01230

  • Zoro # G021842648


product price: $25.49
/ea

Key Features

Cutting Direction
Right Hand
Helix Angle
30 deg
Shank Length
2.375 in
End Mill Material
Solid Carbide
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01230
Zoro #
G021842648
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.375 in
Shank Dia.
1/8 in
Cutting Dia.
0.025 in
Overall Length
2-1/2 in
Length of Cut
1/8 in

Details

Cutting Direction
Right Hand
Helix Angle
30 deg
End Mill Material
Solid Carbide
Shank Type
Common
Series
M3SL
Finish
Uncoated
Flute Type
Spiral
Type
Fractional Long Length
Number of Flutes
3

Description

SGS Square End Mill, Fractional Long Length, Series: M3SL, 0.025 in Diameter Cutter, 2-1/2 in Overall Length, 1/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.375 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.