Zoro Homepage

Square End Mill

  • Mfr # 01231

  • Zoro # G221842028


product price: $25.49
/ea

Key Features

End Mill Material
Solid Carbide
Helix Angle
30 deg
Flute Type
Spiral
Type
Fractional Long Length
Shank Length
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01231
Zoro #
G221842028
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.35 in
Overall Length
2-1/2 in
Cutting Dia.
0.03 in
Shank Dia.
1/8 in
Length of Cut
0.15 in

Details

End Mill Material
Solid Carbide
Helix Angle
30 deg
Flute Type
Spiral
Type
Fractional Long Length
Series
M3SL
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Shank Type
Common

Description

SGS Square End Mill, Fractional Long Length, Series: M3SL, 0.03 in Diameter Cutter, 2-1/2 in Overall Length, 0.15 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.35 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.