Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square End Mill

  • Mfr # 01234

  • Zoro # G421842514


product price: $25.49
/ea

Key Features

Number of Flutes
3
Overall Length
2-1/2 in
Cutting Dia.
0.04 in
Type
Fractional Long Length
Length of Cut
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01234
Zoro #
G421842514
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Cutting Dia.
0.04 in
Length of Cut
0.2 in
Shank Length
2.3 in
Shank Dia.
1/8 in

Details

Number of Flutes
3
Type
Fractional Long Length
Finish
Uncoated
Series
M3SL
End Mill Material
Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Common
Helix Angle
30 deg

Description

SGS Square End Mill, Fractional Long Length, Series: M3SL, 0.04 in Diameter Cutter, 2-1/2 in Overall Length, 0.2 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 2.3 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.