Zoro Homepage

Square End Mill

  • Mfr # 01276

  • Zoro # G321843277


product price: $34.99
/ea

Key Features

Cutting Direction
Right Hand
Cutting Dia.
0.093 in
Number of Flutes
3
Flute Type
Spiral
Type
Fractional Long Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01276
Zoro #
G321843277
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.093 in
Shank Length
1.756 in
Overall Length
2-1/2 in
Shank Dia.
1/8 in
Length of Cut
0.744 in

Details

Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Type
Fractional Long Length
Helix Angle
30 deg
Series
M3SE
End Mill Material
Solid Carbide
Finish
Uncoated
Shank Type
Common

Description

SGS Square End Mill, Fractional Long Length, Series: M3SE, 0.093 in Diameter Cutter, 2-1/2 in Overall Length, 0.744 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.756 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.