Zoro Homepage

Square End Mill

  • Mfr # 01831

  • Zoro # G721842078


product price: $16.95
/ea

Key Features

Shank Dia.
3 mm
Number of Flutes
2
End Mill Material
Solid Carbide
Type
Metric Regular Length
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01831
Zoro #
G721842078
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
3 mm
Shank Length
1.3779 in
Cutting Dia.
1 mm
Overall Length
38 mm

Details

Number of Flutes
2
End Mill Material
Solid Carbide
Type
Metric Regular Length
Helix Angle
30 deg
Finish
Uncoated
Series
M2SM
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Common

Description

SGS Square End Mill, Metric Regular Length, Series: M2SM, 1 mm Diameter Cutter, 38 mm Overall Length, 3 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.3779 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.