Zoro Homepage

Square End Mill

  • Mfr # 01845

  • Zoro # G421842231


product price: $14.69
/ea

Key Features

Length of Cut
7.2 mm
Cutting Direction
Right Hand
Type
Metric Regular Length
Helix Angle
30 deg
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01845
Zoro #
G421842231
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7.2 mm
Shank Length
1.2125 in
Cutting Dia.
2.4 mm
Shank Dia.
3 mm
Overall Length
38 mm

Details

Cutting Direction
Right Hand
Type
Metric Regular Length
Helix Angle
30 deg
End Mill Material
Solid Carbide
Flute Type
Spiral
Shank Type
Common
Number of Flutes
2
Finish
Uncoated
Series
M2SM

Description

SGS Square End Mill, Metric Regular Length, Series: M2SM, 2.4 mm Diameter Cutter, 38 mm Overall Length, 7.2 mm Length of Cut, 2 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.2125 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.