Zoro Homepage

Square End Mill

  • Mfr # 03488

  • Zoro # G221842318


product price: $46.85
/ea

Key Features

Type
Imperial Long Reach Neck
Cutting Direction
Right Hand
Cutting Dia.
0.04 in
Length of Cut
0.12 in
Shank Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03488
Zoro #
G221842318
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.04 in
Length of Cut
0.12 in
Shank Length
1.52 in
Overall Length
2 in
Shank Dia.
1/8 in

Details

Type
Imperial Long Reach Neck
Cutting Direction
Right Hand
Shank Type
Standard
Number of Flutes
4
End Mill Material
Carbide
Flute Type
Spiral
Finish
AlTiN Coated
Series
Micro M4S
Helix Angle
30 deg

Description

SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M4S, 0.04 in Diameter Cutter, 2 in Overall Length, 0.12 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 1.52 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.