Zoro Homepage

Square End Mill

  • Mfr # 03523

  • Zoro # G821842428


product price: $44.95
/ea

Key Features

Cutting Direction
Right Hand
Helix Angle
30 deg
Number of Flutes
3
Shank Length
2.29 in
Cutting Dia.
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03523
Zoro #
G821842428
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.29 in
Cutting Dia.
0.07 in
Length of Cut
0.105 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Helix Angle
30 deg
Number of Flutes
3
End Mill Material
Carbide
Shank Type
Standard
Flute Type
Spiral
Type
Imperial Long Reach Neck
Finish
AlTiN Coated
Series
Micro M3S

Description

SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M3S, 0.07 in Cutter Dia, 2-1/2 in Overall Length, 0.105 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Standard Shank, 2.29 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.