Zoro Homepage

Square End Mill

  • Mfr # 03535

  • Zoro # G921842748


product price: $57.95
/ea

Key Features

Cutting Dia.
0.01 in
End Mill Material
Carbide
Helix Angle
30 deg
Number of Flutes
3
Finish
AlTiN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03535
Zoro #
G921842748
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.01 in
Shank Dia.
1/8 in
Overall Length
2-1/2 in
Length of Cut
0.015 in
Shank Length
2.45 in

Details

End Mill Material
Carbide
Helix Angle
30 deg
Number of Flutes
3
Finish
AlTiN Coated
Series
Micro M3S
Flute Type
Spiral
Shank Type
Standard
Cutting Direction
Right Hand
Type
Imperial Long Reach Neck

Description

SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M3S, 0.01 in Cutter Dia, 2-1/2 in Overall Length, 0.015 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, Standard Shank, 2.45 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.