Zoro Homepage

Square End Mill

  • Mfr # 03544

  • Zoro # G921842946


product price: $44.95
/ea

Key Features

Shank Length
2.265 in
Helix Angle
30 deg
Type
Imperial Long Reach Neck
Series
Micro M3S
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03544
Zoro #
G921842946
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
2.265 in
Overall Length
2-1/2 in
Cutting Dia.
0.047 in
Shank Dia.
1/8 in
Length of Cut
0.071 in

Details

Helix Angle
30 deg
Type
Imperial Long Reach Neck
Series
Micro M3S
End Mill Material
Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Number of Flutes
3
Finish
AlTiN Coated
Shank Type
Standard

Description

SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M3S, 0.047 in Diameter Cutter, 2-1/2 in Overall Length, 0.071 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.265 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.