Zoro Homepage

Square End Mill

  • Mfr # 03571

  • Zoro # G721842573


product price: $44.95
/ea

Key Features

Flute Type
Spiral
Number of Flutes
3
Overall Length
2-1/2 in
Shank Length
2.124 in
Helix Angle
30 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03571
Zoro #
G721842573
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Shank Length
2.124 in
Shank Dia.
1/8 in
Cutting Dia.
0.047 in
Length of Cut
0.071 in

Details

Flute Type
Spiral
Number of Flutes
3
Helix Angle
30 deg
Cutting Direction
Right Hand
Type
Imperial Long Reach Neck
Shank Type
Standard
End Mill Material
Carbide
Finish
AlTiN Coated
Series
Micro M3S

Description

SGS Square End Mill, Imperial Long Reach Neck, Series: Micro M3S, 0.047 in Diameter Cutter, 2-1/2 in Overall Length, 0.071 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Standard Shank, 2.124 in Shank Length, Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.