Zoro Homepage

Square End Mill

  • Mfr # 04104

  • Zoro # G521843060


product price: $38.85
/ea

Key Features

End Mill Material
Solid Carbide
Type
Fractional Stub Length
Shank Length
1.3605 in
Cutting Dia.
0.093 in
Series
M3S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04104
Zoro #
G521843060
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.3605 in
Cutting Dia.
0.093 in
Length of Cut
0.1395 in
Overall Length
1-1/2 in
Shank Dia.
1/8 in

Details

End Mill Material
Solid Carbide
Type
Fractional Stub Length
Series
M3S
Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Shank Type
Common
Finish
Uncoated
Number of Flutes
3

Description

SGS Square End Mill, Fractional Stub Length, Series: M3S, 0.093 in Diameter Cutter, 1-1/2 in Overall Length, 0.1395 in Length of Cut, 3 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.3605 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.