Zoro Homepage

Square End Mill

  • Mfr # 05068

  • Zoro # G621842413


product price: $22.15
/ea

Key Features

Cutting Direction
Right Hand
Shank Length
1.3189 in
Cutting Dia.
1.5 mm
Flute Type
Spiral
End Mill Material
Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05068
Zoro #
G621842413
UPC #
-
Country of Origin
United States

Dimensions

Shank Length
1.3189 in
Cutting Dia.
1.5 mm
Length of Cut
4.5 mm
Overall Length
38 mm
Shank Dia.
3 mm

Details

Cutting Direction
Right Hand
Flute Type
Spiral
End Mill Material
Solid Carbide
Shank Type
Common
Helix Angle
30 deg
Number of Flutes
4
Type
Metric Regular Length
Finish
Ti-NAMITEĀ®-A Coated
Series
M4SM

Description

SGS Square End Mill, Metric Regular Length, Series: M4SM, 1.5 mm Diameter Cutter, 38 mm Overall Length, 4.5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.3189 in Shank Length, Solid Carbide, Ti-NAMITE-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.