Zoro Homepage

Square End Mill

  • Mfr # 05075

  • Zoro # G921843059


product price: $21.69
/ea

Key Features

End Mill Material
Solid Carbide
Shank Dia.
3 mm
Length of Cut
9 mm
Number of Flutes
4
Shank Type
Common
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05075
Zoro #
G921843059
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
3 mm
Length of Cut
9 mm
Cutting Dia.
3 mm
Overall Length
38 mm
Shank Length
1.1418 in

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Shank Type
Common
Type
Metric Regular Length
Cutting Direction
Right Hand
Finish
Ti-NAMITEĀ®-A Coated
Helix Angle
30 deg
Series
M4SM
Flute Type
Spiral

Description

SGS Square End Mill, Metric Regular Length, Series: M4SM, 3 mm Diameter Cutter, 38 mm Overall Length, 9 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.1418 in Shank Length, Solid Carbide, Ti-NAMITE-A Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.