Zoro Homepage

Square End Mill

  • Mfr # 05094

  • Zoro # G521842032


product price: $26.25
/ea

Key Features

End Mill Material
Solid Carbide
Number of Flutes
4
Helix Angle
30 deg
Length of Cut
1.5 mm
Shank Length
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05094
Zoro #
G521842032
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.5 mm
Shank Length
1.437 in
Shank Dia.
3 mm
Cutting Dia.
0.5 mm
Overall Length
38 mm

Details

End Mill Material
Solid Carbide
Number of Flutes
4
Helix Angle
30 deg
Cutting Direction
Right Hand
Flute Type
Spiral
Type
Metric Regular Length
Shank Type
Common
Series
M4SM
Finish
Uncoated

Description

SGS Square End Mill, Metric Regular Length, Series: M4SM, 0.5 mm Diameter Cutter, 38 mm Overall Length, 1.5 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.437 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.