Zoro Homepage

Square End Mill

  • Mfr # 05097

  • Zoro # G221842523


product price: $22.19
/ea

Key Features

Shank Type
Common
Length of Cut
2.4 mm
Finish
Uncoated
End Mill Material
Solid Carbide
Cutting Dia.
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05097
Zoro #
G221842523
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.4 mm
Cutting Dia.
0.8 mm
Shank Length
1.4016 in
Shank Dia.
3 mm
Overall Length
38 mm

Details

Shank Type
Common
Finish
Uncoated
End Mill Material
Solid Carbide
Number of Flutes
4
Type
Metric Regular Length
Flute Type
Spiral
Helix Angle
30 deg
Cutting Direction
Right Hand
Series
M4SM

Description

SGS Square End Mill, Metric Regular Length, Series: M4SM, 0.8 mm Diameter Cutter, 38 mm Overall Length, 2.4 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.4016 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.