Zoro Homepage

Square End Mill

  • Mfr # 09865

  • Zoro # G021842747


product price: $41.15
/ea

Key Features

Length of Cut
0.186 in
Number of Flutes
4
End Mill Material
Solid Carbide
Flute Type
Spiral
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09865
Zoro #
G021842747
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.186 in
Shank Dia.
1/8 in
Cutting Dia.
0.062 in
Overall Length
2 in
Shank Length
1.504 in

Details

Number of Flutes
4
End Mill Material
Solid Carbide
Flute Type
Spiral
Finish
Uncoated
Shank Type
Common
Series
M4S
Type
Fractional Long Reach Length
Cutting Direction
Right Hand
Helix Angle
30 deg

Description

SGS Square End Mill, Fractional Long Reach Length, Series: M4S, 0.062 in Diameter Cutter, 2 in Overall Length, 0.186 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.504 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.