Zoro Homepage

Square End Mill

  • Mfr # 09877

  • Zoro # G021843355


product price: $40.39
/ea

Key Features

Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30 deg
Series
M4S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09877
Zoro #
G021843355
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.085 in
Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
0.255 in
Shank Length
1.32 in

Details

Flute Type
Spiral
Cutting Direction
Right Hand
Number of Flutes
4
Helix Angle
30 deg
Series
M4S
Finish
Uncoated
End Mill Material
Solid Carbide
Shank Type
Common
Type
Fractional Long Reach Length

Description

SGS Square End Mill, Fractional Long Reach Length, Series: M4S, 0.085 in Diameter Cutter, 2 in Overall Length, 0.255 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Common Shank, 1.32 in Shank Length, Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.