Zoro Homepage

Straight Flute Drill Bit

  • Mfr # 56030

  • Zoro # G321843925


product price: $37.19
/ea

Key Features

Drill Bit Point Angle
140 deg
Drill Bit Size
#30
Cutting Depth
3XD
Primary Material Application
Cast Iron, Hardened Steel and Steel
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56030
Zoro #
G321843925
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#30
Cutting Depth
3XD
Flute Length
15/16 in
Overall Length
1-15/16 in

Details

Drill Bit Point Angle
140 deg
Primary Material Application
Cast Iron, Hardened Steel and Steel
Flute Type
Straight
System of Measurement
Imperial
Point Type
Standard
Number of Flutes
2
Cutting Edge Material
Micrograin Solid Carbide
Drill Bit Finish
Uncoated
Drill Bit Material
Micrograin Solid Carbide
Cutting Direction
Right Hand

Description

SGS Straight Flute Drill Bit, General Purpose, Series: 106, Imperial, #30 Drill - Wire, 0.1285 in Drill - Decimal Inch, 1-15/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 15/16 in Flute Length, 0.1285 in Shank, Straight Shank, 140 deg Point, Standard Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Applicable Materials: Cast Iron, Hardened Steel and Steel, No Through Coolant, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.