Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Bit

  • Mfr # 56031

  • Zoro # G121844085


product price: $33.49
/ea

Key Features

Drill Bit Size
#31
Cutting Depth
3XD
System of Measurement
Imperial
Flute Type
Straight
Cutting Edge Material
Micrograin Solid Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56031
Zoro #
G121844085
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#31
Cutting Depth
3XD
Overall Length
1-7/8 in
Flute Length
7/8 in

Details

System of Measurement
Imperial
Flute Type
Straight
Cutting Edge Material
Micrograin Solid Carbide
Drill Bit Point Angle
140 deg
Drill Bit Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Primary Material Application
Cast Iron, Hardened Steel and Steel
Point Type
Standard
Number of Flutes
2
Drill Bit Finish
Uncoated

Description

SGS Straight Flute Drill Bit, General Purpose, Series: 106, Imperial, #31 Drill - Wire, 0.12 in Drill - Decimal Inch, 1-7/8 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 7/8 in Flute Length, 0.12 in Shank, Straight Shank, 140 deg Point, Standard Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Applicable Materials: Cast Iron, Hardened Steel and Steel, No Through Coolant, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.