Zoro Homepage

Straight Flute Drill Bit

  • Mfr # 56049

  • Zoro # G021844055


product price: $28.55
/ea

Key Features

Primary Material Application
Cast Iron, Hardened Steel and Steel
Drill Bit Size
#49
Drill Bit Point Angle
140 deg
Drill Bit Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56049
Zoro #
G021844055
UPC #
-
Country of Origin
United States

Dimensions

Drill Bit Size
#49
Overall Length
1-11/16 in
Cutting Depth
3XD
Flute Length
11/16 in

Details

Primary Material Application
Cast Iron, Hardened Steel and Steel
Drill Bit Point Angle
140 deg
Drill Bit Material
Micrograin Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Edge Material
Micrograin Solid Carbide
Point Type
Standard
Flute Type
Straight
System of Measurement
Imperial
Drill Bit Finish
Uncoated

Description

SGS Straight Flute Drill Bit, General Purpose, Series: 106, Imperial, #49 Drill - Wire, 0.073 in Drill - Decimal Inch, 1-11/16 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 11/16 in Flute Length, 0.073 in Shank, Straight Shank, 140 deg Point, Standard Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Applicable Materials: Cast Iron, Hardened Steel and Steel, No Through Coolant, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.