Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Bit

  • Mfr # 56138

  • Zoro # G521843831


product price: $35.89
/ea

Key Features

Cutting Edge Material
Micrograin Solid Carbide
Number of Flutes
2
Drill Bit Material
Micrograin Solid Carbide
Drill Bit Finish
AlTiN Coated
Cutting Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56138
Zoro #
G521843831
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
3/4 in
Drill Bit Size
3/32 in
Overall Length
1-3/4 in

Details

Cutting Edge Material
Micrograin Solid Carbide
Number of Flutes
2
Drill Bit Material
Micrograin Solid Carbide
Drill Bit Finish
AlTiN Coated
Primary Material Application
Cast Iron, Hardened Steel and Steel
Drill Bit Point Angle
140 deg
System of Measurement
Imperial
Cutting Direction
Right Hand
Point Type
Standard
Flute Type
Straight

Description

SGS Straight Flute Drill Bit, General Purpose, Series: 106, Imperial, 3/32 in Drill - Fraction, 0.0938 in Drill - Decimal Inch, 1-3/4 in Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 3/4 in Flute Length, 3/32 in Shank, Straight Shank, 140 deg Point, Standard Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Applicable Materials: Cast Iron, Hardened Steel and Steel, No Through Coolant, Micrograin Solid Carbide, AlTiN Coated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.