Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Flute Drill Bit

  • Mfr # 66021

  • Zoro # G621844141


product price: $63.39
/ea

Key Features

Flute Type
Straight
Number of Flutes
2
Point Type
Standard
Drill Bit Material
Micrograin Solid Carbide
Cutting Depth
3XD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66021
Zoro #
G621844141
UPC #
-
Country of Origin
United States

Dimensions

Cutting Depth
3XD
Flute Length
28 mm
Drill Bit Size
6 mm
Overall Length
66 mm

Details

Flute Type
Straight
Number of Flutes
2
Point Type
Standard
Drill Bit Material
Micrograin Solid Carbide
Drill Bit Point Angle
140 deg
Cutting Edge Material
Micrograin Solid Carbide
System of Measurement
Metric
Drill Bit Finish
Uncoated
Primary Material Application
Cast Iron, Hardened Steel and Steel
Cutting Direction
Right Hand

Description

SGS Straight Flute Drill Bit, General Purpose, Series: 106M, Metric/Imperial, 6 mm Drill - Metric, 0.2362 in Drill - Decimal Inch, 66 mm Overall Length, 3XD Cutting Depth, 2 Flutes, Straight Flute, 28 mm Flute Length, 6 mm Shank, Straight Shank, 140 deg Point, Standard Point, Right Hand Cutting Direction, Micrograin Solid Carbide Cutting Edge, Applicable Materials: Cast Iron, Hardened Steel and Steel, No Through Coolant, Micrograin Solid Carbide, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.