Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball, 1/4in., Single Cut

  • Mfr # 19036

  • Zoro # G1926097


product price: $15.95
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
1/4"
Length of Cut
7/32 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19036
Zoro #
G1926097
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
7/32 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
7/32 in

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-1NF
Max. RPM
55,000
Type
Bur
Item
Carbide Bur
Application
Metal Removal
Shank Material
Steel
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
Metal Removal
For Tool Type
Die Grinders, Pencil Grinders
Cut Type
Single Cut
Head Shape
Ball
Material Application
Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Nickel, Non-Hardened Steel Less Than 45 HRC, Stainless Steel, Titanium, Zinc
Max. Speed
55,000 RPM
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Copper, Non-Ferrous Metals, Titanium
End Type
Radius
Operating Speed - Maximum
32,000 RPM
Compatible Tool Type
Die Grinder
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single Cut, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 7/32 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1NF, Primary Material Application Brass, Bronze, Copper, Non-Ferrous Metals, Titanium, Head Shape Ball, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.