Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball, 1/8in, Shank 1/8in

  • Mfr # 12803

  • Zoro # G2619727


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
1/8"
Length of Cut
1/8 in
Trade Number
SD-42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12803
Zoro #
G2619727
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/8 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-42
Max. RPM
100,000
Item
Carbide Bur
Shank Material
Carbide
Type
Bur
Application
Metal Removal
Head Material
Carbide
Material Category Application
Ferrous and Non-Ferrous Metals
Material Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
Coating
Bright (Uncoated)
Max. Speed
100,000 RPM
Cut Type
Double
Head Shape
Ball
Abrading Application
Metal Removal
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
End Type
Radius
Operating Speed - Maximum
64,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SD-42, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.