Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Ball, 3/16in., Single Cut

  • Mfr # 12750

  • Zoro # G2619745


product price: $11.45
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Ball
Cutter Dia.
3/16"
Length of Cut
1/8 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12750
Zoro #
G2619745
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/16"
Length of Cut
1/8 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
3/16 in
Head Length
1/8 in

Details

Cutting Edge Type
Single Cut
Shape
Ball
Trade Number
SD-14
Item
Carbide Bur
Type
Bur
Application
Metal Removal
Shank Material
Carbide
Max. RPM
75,000
Cut Type
Single
Coating
Bright (Uncoated)
For Tool Type
Die Grinders, Pencil Grinders
Material Application
Brass, Cast Iron Greater Than 45 HRC, Cobalt, Copper, Nickel, Non-Hardened Steel Less Than 45 HRC, Stainless Steel, Titanium, Zinc
Number of Ends
Single End
Head Shape
Ball
Abrading Application
Metal Removal
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Max. Speed
75,000 RPM
Head Material
Carbide
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Operating Speed - Maximum
75,000 RPM
Compatible Tool Type
Die Grinder
End Type
Radius
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/16 in, Head Length 1/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-14, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Ball, Operating Speed - Maximum 75,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.