Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 1/4in, Length Cut 1in

  • Mfr # 15553

  • Zoro # G1926106


product price: $14.79
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cone
Cutter Dia.
1/4"
Length of Cut
1 in
Trade Number
SM-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15553
Zoro #
G1926106
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
1 in
Overall Length
2 in
Shank Size
1/4"
Head Dia.
1/4 in
Shank Dia.
1/4 in
Head Length
1 in

Details

Cutting Edge Type
Double Cut
Shape
Cone
Trade Number
SM-3
Angle
10 Degrees
Item
Carbide Bur
Max. RPM
55,000
Shank Material
Carbide
Type
Bur
Application
Metal Removal
Abrading Application
Metal Removal
Head Material
Carbide
Max. Speed
55,000 RPM
Material Application
Ferrous and Non-Ferrous Metals
Number of Ends
Single End
Cut Type
Double
End Type
Pointed
Coating
Bright (Uncoated)
Material Category Application
Ferrous and Non-Ferrous Metals
Included Angle
10 Degrees
For Tool Type
Die Grinders, Pencil Grinders
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Head Shape
Cone
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
32,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.