Zoro Homepage

Carbide Bur, Cone, 1/8in., 7 deg. Angle

  • Mfr # 15740

  • Zoro # G2619937


product price: $8.99
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cone
Cutter Dia.
1/8"
Length of Cut
5/8 in
Trade Number
SM-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15740
Zoro #
G2619937
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
5/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Cone
Trade Number
SM-43
Angle
7 Degrees
Application
Metal Removal
Max. RPM
100,000
Shank Material
Carbide
Item
Carbide Bur
Type
Bur
Cut Type
Double
Head Material
Carbide
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
Material Application
Ferrous and Non-Ferrous Metals
Max. Speed
100,000 RPM
End Type
Pointed
Included Angle
7 Degrees
Number of Ends
Single End
Primary Material Application
Ferrous Metals, Non-Ferrous Metals
Operating Speed - Maximum
100,000 RPM
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Primary Material Application Ferrous Metals, Non-Ferrous Metals, Head Shape Cone, Operating Speed - Maximum 100,000 RPM, System of Measurement Inch, Head Material Carbide, Shank Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.