Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 1/8in., Double Cut

  • Mfr # 15728

  • Zoro # G2619657


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Cutting Edge Type
Double Cut
Shape
Cone
Cutter Dia.
1/8"
Length of Cut
5/8 in
Trade Number
SM-43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15728
Zoro #
G2619657
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
5/8 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
5/8 in

Details

Cutting Edge Type
Double Cut
Shape
Cone
Trade Number
SM-43
Angle
7 Degrees
Application
Metal Removal
Shank Material
Carbide
Max. RPM
100,000
Type
Bur
Item
Carbide Bur
Cut Type
Double
Material Application
Ferrous and Non-Ferrous Metals
Included Angle
7 Degrees
Max. Speed
100,000 RPM
Number of Ends
Single End
For Tool Type
Die Grinders, Pencil Grinders
Head Material
Carbide
End Type
Pointed
Coating
Bright (Uncoated)
Abrading Application
Metal Removal
Material Category Application
Ferrous and Non-Ferrous Metals
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
64,000 RPM
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 64,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Carbide

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.