Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Bur, Cone, 3/8in., Single Cut

  • Mfr # 15575

  • Zoro # G0180516


product price: $19.99
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
Cone
Cutter Dia.
3/8"
Length of Cut
5/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15575
Zoro #
G0180516
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8"
Length of Cut
5/8 in
Overall Length
2 1/2 in
Shank Size
1/4"
Head Dia.
3/8 in
Shank Dia.
1/4 in
Head Length
5/8 in

Details

Cutting Edge Type
Single Cut
Shape
Cone
Trade Number
SM-4
Angle
28 Degrees
Application
Metal Removal
Type
Bur
Item
Carbide Bur
Max. RPM
37,500
Shank Material
Steel
Material Application
Brass, Cast Iron, Cobalt, Copper, Nickel, Steel, Stainless Steel, Titanium, Zinc
Head Material
Carbide
Material Category Application
Cast Iron, High-Temperature Alloys, Non-Ferrous Metals, Stainless Steel, Steel
Number of Ends
Single End
Included Angle
28 Degrees
Max. Speed
37,500 RPM
End Type
Pointed
Abrading Application
Metal Removal
For Tool Type
Die Grinders, Pencil Grinders
Coating
Bright (Uncoated)
Cut Type
Single
Primary Material Application
Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium
Compatible Tool Type
Die Grinder
Operating Speed - Maximum
19,000 RPM
Head Shape
Cone
System of Measurement
Inch

Description

Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 5/8 in, Included Angle 28 Degrees , Overall Length 2 1/2 in, Trade Number SM-4, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cone, Operating Speed - Maximum 19,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Compatible Tool Type Die Grinder, Head Material Carbide, Shank Material Steel

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.