Zoro Homepage

Carbide Bur, Cyl End, 1/4in, L. Cut 3/16in

  • Mfr # 11553

  • Zoro # G2619830


product price: $9.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Cylinder End Cut
Cutter Dia.
1/4"
Length of Cut
3/16 in
Trade Number
SB-51
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11553
Zoro #
G2619830
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4"
Length of Cut
3/16 in
Overall Length
1 3/4 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/4 in
Head Length
3/16 in

Description

Carbide Bur, End Type Cut, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SB-51, Primary Material Application Brass, Bronze, Copper, Ferrous Metals, Nickel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 32,000 RPM, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.